Shop All Adjustable Wrenches
This Product is Discontinued
Bahco
Bahco Totally Adjustable Wrench, 10 (Discontinued)
Mfr # 8072VLT
Zoro # G7613956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 10"
- Finish Three Layer Coating
- Material Chrome Vanadium Steel
- Features The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 8072VLT
- Zoro # G7613956
- UPC # 7314150121571
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Three Layer Coating |
Material | Chrome Vanadium Steel |
Features | The Movable Jaw Slides Easily by Smoothly Operating the Thumb Screw |
Insulated / Uninsulated | Insulated |
Jaw Capacity | 1-3/8" |
Standards | ISO, ANSI |
Item | Totally Adjustable Wrench,10 |
Sub-Category | Bahco |
Description
Totally Adjustable Wrench,10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.