Shop All Screwdriver Bits
Bahco
Bahco Torx Plus Blade, IP7
Mfr # BE-6990-IP7-KL
Zoro # G7628638
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- For Use With Replaceable Blade For ERGOTM Torque Screwdriver
- Point Size 1.99mm
- SAE or Metric Metric
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # BE-6990-IP7-KL
- Zoro # G7628638
- UPC # 7314151847500
- Country of Origin Spain
- Category Screwdriver Bits
Dimensions
Point Size | 1.99mm |
Overall Length | 170mm |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Item | Torx Plus Blade,IP7 |
For Use With | Replaceable Blade For ERGOTM Torque Screwdriver |
SAE or Metric | Metric |
Sub-Category | Bahco |
Finish | Chrome-Plated |
Description
The BAHCO BE-6990-IP7-KL Torx Plus Blade, IP7 is the perfect tool for your next project. It has a sharp point and can be used with most standard screwdrivers. The bit style of this product is Torx Plus. It is compatible with all socket bits and can be used with most standard screwdrivers. This torx plus blade measures 170mm in length and 1.99mm in size. Equip yourself with the BAHCO BE-6990 Torx Plus Blade, IP7 when you need to work on small parts that require precision fitting or turning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- J.W. WINCO GN617.1-10-M20X1.5-AK Indexing Plunger (617.1-10-M20X1.5-AK)
- J.W. WINCO DIN469-125-B10-D Round Crank Handle (10MC17/D)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- ECLIPSE TOOLS Bit, Hex, 1/16", 1" L, 1/4" Hex (HX1/16X1)
- EAZYPOWER Alloy Hole Saw, 2-1/4" (30104)
- Bahco Screwdrivers and Nutdrivers