Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Bahco
Bahco Toolbag, 36", Reinforced, 12" (Discontinued)
Mfr # AG-BAG-36
Zoro # G7610219
This Product is Discontinued
Key Features
- Width 12"
- Length 36"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # AG-BAG-36
- Zoro # G7610219
- UPC # 662459332868
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12" |
Length | 36" |
Height | 12" |
Details
Item | Bahco Toolbag,36",Reinforced |
Description
Toolbag,36 In.,Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.