Shop All Hand Saws
Bahco
Bahco Timber Saw, Professional Cut
Mfr # PC-24-TIM
Zoro # G7602038
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Sub-Category Bahco
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24" |
Details
Item | Handsaw Timber Procut |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Description
Timber Saw,Professional Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/4"R (CF575)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- MIGHTY MAXX Hack Saw Deluxe w 12in Blade Rubber Handle (083-11707)
- Bahco Cutting and Shaping Tools