Shop All Hand Saws
Bahco
Bahco Superior Laminator Handsaw, 20"
Mfr # SUP-20-LAM
Zoro # G7629128
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Sub-Category Bahco
- Color Silver/Orange/Black
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 1/8" (CHBS0N)
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- IRWIN DRILL BIT 29/64"" COBALT (3016129)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- Bahco Hand Saws