Shop All Hand Saws
Bahco
Bahco Superior Handsaw, Ergo, 24", 7 TPI
Mfr # 2700-24-XT7-HP
Zoro # G7623990
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Sub-Category Bahco
- Material Steel W/Ergo Handle
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 4-1/2, ANCHOR DRILL -1800A (180A1124)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- BON TOOL Bon 84-888 Chalk Box Tajima, .5 Mm Thick Line (84-888)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- IRWIN Crosscut Saw, 14P, 12 In (213101)
- Bahco Cutting and Shaping Tools