Shop All Hand Saws
Bahco
Bahco Superior Handsaw, Ergo, 16", 11 TPI
Mfr # 2600-16-XT11-HP
Zoro # G7602108
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Sub-Category Bahco
- Color Orange/Black
- Material Steel W/Ergo Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- Bahco Hand Saws