Shop All Screwdriver Sets
This Product is Discontinued
Bahco
Bahco Stubby Ratchet Screwdriver Set, 22 pcs (Discontinued)
Mfr # 808050S-22
Zoro # G7600391
This Product is Discontinued
Key Features
- Tip Size #1, #2; #1, #2; SL4, SL5, SL5.5, SL6.5, SL1/4; T10, T15, T20, T25, T27, T30, T40
- Shank Length Set
- Overall Length Set
- Number of Pieces 21
- Tip Style Phillips, Pozidriv(R), Slotted, Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 808050S-22
- Zoro # G7600391
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2; #1, #2; SL4, SL5, SL5.5, SL6.5, SL1/4; T10, T15, T20, T25, T27, T30, T40 |
Shank Length | Set |
Overall Length | Set |
Details
Item | Stubby Ratchet Screw Driver,Set,22 pcs. |
Number of Pieces | 21 |
Tip Style | Phillips, Pozidriv(R), Slotted, Torx(R) |
SAE or Metric | SAE, Torx(R) |
Finish | Zinc Phosphate |
Includes | (1) Stubby Ratchet Screwdrivers; (1) 1/4" 1/4" Socket Adaptor; (1) 1/4" sq 1/4" Hex Bit Holder 50mm; (1) 1/4" sq 1/4" sq Flexible Socket Adaptor 150mm; (1) 1/4" x 1/4" Bit Adaptor; (2) Phillips Screwdrivers: #1, #2; (2) Pozidriv(R) Screwdrivers: #1, #2; (5) Slotted Screwdrivers: SL4, SL5, SL5.5, SL6.5, SL1/4; (7) Torx(R) Screwdrivers: T10, T15, T20, T25, T27, T30, T40 |
Sub-Category | Bahco |
Description
The Bahco Stubby Ratchet Screwdriver Set, 22 pcs. is a comprehensive set of tools for your workshop or job site. These drivers are ideal for use on applications requiring precision and control. The 21-piece set has both SAE and Torx tips in different sizes to handle all types of fasteners. Each tool features a standard shank length that can be fitted with any one of the 6 available bit holders. This driver set comes with both Phillips, Pozidriv, slotted and Torx tip styles. The bits are made from zinc phosphate material for strength and durability. Whether you are an automotive mechanic or hobbyist, this Bahco Stubby Ratchet Screwdriver Set is what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.