Shop All Hand Saws
Bahco
Bahco Stradivarius Musical Saw
Mfr # 296
Zoro # G7616309
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34-1/4"
- Sub-Category Bahco
- Material Steel w/Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 34-1/4" |
Details
Item | Stradivarius Musical Saw |
Sub-Category | Bahco |
Material | Steel w/Wood Handle |
Description
Stradivarius Musical Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- SIMONDS Flat Smo 6 (73230500)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 30 (SL3030)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- Bahco Cutting and Shaping Tools