Shop All Shears, Pruners & Loppers
Bahco
Bahco Standard Bow Saw, 36", Plastic Handle
Mfr # 9-36-23-KP
Zoro # G6114713
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel Tubing
- Type Bow Saw
- Features High Impact Orange Enamel Paint Protects from Rust and Corrosion
- For Use With Designed for Demanding Applications and Tough Environments of Construction Sites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 9-36-23-KP
- Zoro # G6114713
- Country of Origin Portugal
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 36" |
Details
Handle Material | Plastic |
Blade Material | Steel Tubing |
Type | Bow Saw |
Features | High Impact Orange Enamel Paint Protects from Rust and Corrosion |
For Use With | Designed for Demanding Applications and Tough Environments of Construction Sites |
Item | Saw |
Sub-Category | Bahco |
Description
Standard Bow Saw,36 In.,Plastic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701810A)
- A.R. NORTH AMERICA Spring, AR1271070 (AR1271070)
- BAHCO Bahco P160 Lopper Replacement Counter Blade (R260A)
- BAHCO Bahco 30" Lopper (P160-SL-75)
- BAHCO Bahco P160 Lopper Replacement Handle Nuts and Bolts (R660V)
- BAHCO 24" Lopper (P116-SL-60)
- BAHCO Bahco Grafting Knife (P11)
- BAHCO Replacement O-ring/Seal Kit for Bahco Pneumatic Pruner (9210-20)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- Bahco Lawn & Garden Tools