Shop All Hand Files and Rasps
Bahco
Bahco Square File, Ergo, 6", Second, 46 TPI
Mfr # 1-160-06-2-2
Zoro # G7622660
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-160-06-2-2
- Zoro # G7622660
- UPC # 7311518003685
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Square File,Ergo, 6",Second,46 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Square File,Ergo,6 In.,Second,46 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #7 (C72107)
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- SIMONDS Round Handle Needle File, Swiss, Nat. (83479000)
- Bahco Hand Files and Rasps