Shop All Hand Files and Rasps
Bahco
Bahco Square File, Ergo, 10" Bastard, 23 TPI
Mfr # 1-160-10-1-2
Zoro # G7611086
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-160-10-1-2
- Zoro # G7611086
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Square File,Ergo, 10", Bast, 23 TPI |
Sub-Category | Bahco |
Description
Square File,Ergo,10 In. Bastard,23 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- ZIRCON Zircon 259704 Pro25 Stud Sensor with Picture Hanging Kit (259704)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- BAHCO Bahco Round File, Ergo, 10" Bastard, 23 TPI (1-230-10-1-2)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- BAHCO Bahco Square File, 3, 8", Second Cut, 36 TPI (1-170-08-2-0)
- PFERD 8" Hand File - Swiss Pattern, Cut 0 (12623)
- Bahco Cutting and Shaping Tools