Shop All Hand Files and Rasps
Bahco
Bahco Square File, 8", Second
Mfr # 1-160-08-2-2
Zoro # G7623911
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-160-08-2-2
- Zoro # G7623911
- UPC # 7311518003692
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Square File, 8", Ergo Handle, Second |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Square File,8 In.,Second
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (523898)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- KRAFT TOOL Scraper Blade for Scraper, 14" (GG014-01)
- HHIP 5/16 X 4" Shank S-SCLCR4-2 Indexable Boring Bar With Insert (1001-0025)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Round File, Ergo, 6", Second, 46 TPI (1-230-06-2-2)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- PFERD 6" Square File - Smooth Cut (11086)
- Bahco Cutting and Shaping Tools