Shop All Hand Files and Rasps
Bahco
Bahco Square File, 3, 8", Smooth Cut, 46 TPI
Mfr # 1-170-08-3-0
Zoro # G7607735
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-170-08-3-0
- Zoro # G7607735
- UPC # 7311518020019
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | 3-Square File, 8", Smooth Cut, 46 TPI |
Sub-Category | Bahco |
Description
Square File,3,8 In.,Smooth Cut,46 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- MILWAUKEE TOOL Rasping Jab Saw (ML48-22-0304)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- PFERD 5-1/2" Diamond Needle File - Knife, Medium Cut (04021)
- Bahco Hand Files and Rasps