Shop All Utility Knife Blades
Bahco
Bahco Snap Off Blade Knife, 18mm
Mfr # KB18-01
Zoro # G7636800
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18mm
- Material Carbon Steel
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # KB18-01
- Zoro # G7636800
- UPC # 7314150196944
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 18mm |
Details
Material | Carbon Steel |
Sub-Category | Bahco |
Item | Snap Off Blade Knife,18mm |
Description
Snap Off Blade Knife,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50801)
- SMITH & WESSON Folding Knife, Drop Point, 2-3/4 In, Black (CK113S)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- XCELITE Replacement Knife Blade (XNB103)
- Bahco Knives, Cutters & Snips