Shop All Hand Files and Rasps
Bahco
Bahco Second File Set, 6-1/4", 12 pcs.
Mfr # 2-472-16-1-0
Zoro # G7602841
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-1/4"
- Sub-Category Bahco
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 2-472-16-1-0
- Zoro # G7602841
- UPC # 7311518010966
- Country of Origin Switzerland
- Category Hand Files and Rasps
Dimensions
Length | 6-1/4" |
Details
Item | 12 Piece, 6-1/4" Second File Set |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Second File Set,6-1/4 In.,12 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Micrometer (193-101)
- MAYHEW CHISEL DIAMOND POINT 350-1/4" (MY10602MAY)
- PROSKIT Lunar Series Crimper 4mm PV Solar Panel (300-166)
- MIGHTY MAXX Tin Snips Aviation 10in (083-11224)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- BAHCO Bahco File Set, Plastic Handles, 6 pcs. (1-476-04-3-2)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- Bahco Cutting and Shaping Tools