Shop All Chainsaw Sharpeners
Bahco
Bahco Round Chain Saw File, 8-7/32" D
Mfr # 168-8-5.5-3P
Zoro # G7617815
original price:
$5.29
18% off
new price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Length 8"
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 168-8-5.5-3P
- Zoro # G7617815
- UPC # 7311518152475
- Country of Origin Portugal
- Category Chainsaw Sharpeners
Dimensions
Length | 8" |
Details
Item | Round Chain Saw File, 8", 7/32" Diameter |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Round Chain Saw File,8-7/32 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- CLASSIC ACCESSORIES 96" x 19" Motorcycle Cover (65-036-040401-RT)
- EAGLE MFG Cigarette Receptacle, 5 gal., Yellow (1200YELLOW)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-6)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- STENS New Grinder Light Bulb For Maxx Grinders (700-204)
- Bahco Chainsaw Sharpeners