Shop All Chainsaw Sharpeners
Bahco
Bahco Round Chain Saw File, 8-11/64" dia.
Mfr # 168-8-4.5-6
Zoro # G7624919
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Material Steel
- Length 8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 168-8-4.5-6
- Zoro # G7624919
- UPC # 7311518217426
- Country of Origin Portugal
- Category Chainsaw Sharpeners
Dimensions
Length | 8" |
Details
Item | Round Chain Saw File, 8", 11/64" Diameter |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Round Chain Saw File,8-11/64 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Dust Ant Killer 1 lb (T600)
- CATCHMASTER Glue Trap, Disposable, Bait Box Trap, Heavy Duty, For Rodents and Snakes, 2 Pack (404SD)
- DIXON Hung Up On Dixon Single Hose, Rack (DHR1)
- NATIONAL HARDWARE GATE HOOK W/STPL ZNC 5"" (N122-283)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-6)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, Z095 Bar Mnt, 18" (188RNDZ095)
- Bahco Chainsaws & Accessories