Shop All Chainsaw Sharpeners
Bahco
Bahco Round Chain Saw File, 6-9/64" Dr.
Mfr # 168-6-3.5-1P
Zoro # G7631727
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Length 6"
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 168-6-3.5-1P
- Zoro # G7631727
- UPC # 7311518152345
- Country of Origin Portugal
- Category Chainsaw Sharpeners
Dimensions
Length | 6" |
Details
Item | Round Chain Saw File, 6", 9/64" Diameter |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Round Chain Saw File,6-9/64 In. Dr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULL START FIRE Wax Fire Starter , 3PK (77303)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- AFTERMARKET Fits Caterpillar SPRING AS 1594269 NEW (SHG90-0013)
- STENS New 520-025 Carburetor For Toro 38610, 38611, 38581, 38582, 38583, 38535, 38536, 38537, 38538 (520-025)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-1P)
- BAHCO Bahco Round Chain Saw File, 8-13/64" D (168-8-5.2-6)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-1P)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-6)
- BAHCO Bahco Round Chain Saw File, 6-1/8" Dr. (168-6-3.2-1P)
- TIMBER TUFF Timber Tuff Grinding Stones (5-pk.) (CS-12V732)
- Bahco Chainsaws & Accessories