Shop All Shears, Pruners & Loppers
This Product is Discontinued
Bahco
Bahco Replacement Bow Saw Blade, Raker Toothing (Discontinued)
Mfr # 23-24
Zoro # G6112397
This Product is Discontinued
Key Features
- Type Bow Saw Blade
- Features Rust-Prevention Treated; Raker Toothing
- For Use With Green Wood
- Blade Length 24"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 23-24
- Zoro # G6112397
- Country of Origin Portugal
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 24" |
Details
Type | Bow Saw Blade |
Features | Rust-Prevention Treated; Raker Toothing |
For Use With | Green Wood |
Item | Blade |
Sub-Category | Bahco |
Description
Replacement Bow Saw Blade,Raker Toothing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.