Shop All Screwdrivers
This Product is Discontinued
Bahco
Bahco Ratchet Screwdriver, T-Handle Stubby (Discontinued)
Mfr # 808050TS
Zoro # G7643645
This Product is Discontinued
Key Features
- Handle Material 3-Component
- Overall Length 4"
- SAE or Metric SAE
- Features Easily Reversed No Repositioning of the Hand Needed; Bit Storage Easy Push Button Release; High Friction Surface Provides Comfort and Increased Torque; Knurled Blade for Fast Spinning of the Fastener; Easy Bit Storage in Handle; Pistol Handle Swivels and Locks at 30 Degrees Position for Application of Higher Torque When Necessary
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 808050TS
- Zoro # G7643645
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 4" |
Drive Size | 1/4" |
Details
Item | Ratchet Screwdriver,T-Handle Stubby |
Handle Material | 3-Component |
SAE or Metric | SAE |
Features | Easily Reversed No Repositioning of the Hand Needed; Bit Storage Easy Push Button Release; High Friction Surface Provides Comfort and Increased Torque; Knurled Blade for Fast Spinning of the Fastener; Easy Bit Storage in Handle; Pistol Handle Swivels and Locks at 30 Degrees Position for Application of Higher Torque When Necessary |
Number of Pieces | 1 |
Sub-Category | Bahco |
Finish | Textured |
Description
Ratchet Screwdriver,T-Handle Stubby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.