Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Professional Hacksaw Ergo, 12"
Mfr # 325
Zoro # G7631480
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 325
- Zoro # G7631480
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Prof. Hacksaw, Ergo Handle, 12 |
Material | Aluminum |
Sub-Category | Bahco |
Description
Professional Hacksaw Ergo,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- WRIGHT TOOL 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (61-29MM)
- VERMONT GAGE Go/No Go Set Plug Assy, 9/16-18 UNF 2A (371144550)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-07-09)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK5 (3906-300-14-5P)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Bahco Junior Hacksaw, Wire Handle, 6" (218)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Mini Hacksaw Handle, Aluminum, 10" (208)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- Bahco Cutting and Shaping Tools