Shop All Hand Saws
Bahco
Bahco Professional Cut Handsaw, Medium, 19"
Mfr # PC-19-GT7
Zoro # G7606700
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19"
- Sub-Category Bahco
- Material Steel W/plastic Handle
- Color Silver/Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 19" |
Details
Item | Profcut Handsaw Medium 19" |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Color | Silver/Orange/Black |
Description
Professional Cut Handsaw,Medium,19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only) (3020-20)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #11 (46081)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- GARANT Hacksaw frame with bimetal blade 18 - 32 TPI progressive (580400)
- Bahco Hand Saws