Shop All Hand Saws
Bahco
Bahco Professional Cut Handsaw, 12", Veneer Saw
Mfr # PC-12-VEN
Zoro # G7621498
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Bahco
- Material Steel W/plastic Handle
- Color Silver/Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Details
Item | Profcut Handsaw 12" Veneer Saw |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Color | Silver/Orange/Black |
Description
Professional Cut Handsaw,12 In.,Veneer Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- RIDGID Jaw Insert Set, For 4CW39 (54212)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 4 mm L.25 mm x 140 mm (46231004)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- Bahco Hand Saws