Shop All Hand Saws
Bahco
Bahco Professional Cut Handsaw, 12", Tenor Saw
Mfr # PC-12-TEN
Zoro # G7623747
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Bahco
- Color Silver/Orange/Black
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Details
Item | Profcut Handsaw 12" Tenor Saw |
Sub-Category | Bahco |
Color | Silver/Orange/Black |
Material | Steel W/plastic Handle |
Description
Professional Cut Handsaw,12 In.,Tenor Saw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck (33366)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- VIKING DRILL & TOOL Viking 22903 1/16-1/2" Black and Gold Oxide HSS Drill Bit Set 29-Piece (22903)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- SURTEK Backsaw 14" (120228)
- Bahco Cutting and Shaping Tools