Shop All Hand Saws
Bahco
Bahco Prof Cut Laminator Handsaw, 20"
Mfr # PC-20-LAM
Zoro # G7643155
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Sub-Category Bahco
- Material Steel W/plastic Handle
- Color Silver/Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20" |
Details
Item | Prof Handsaw - Laminator 20" |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Color | Silver/Orange/Black |
Description
Prof Cut Laminator Handsaw,20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- HUSQVARNA BASEPLATE (597180001)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- Bahco Hand Saws