Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Pro Hacksaw Aluminum Handle, 12"
Mfr # 225-PLUS
Zoro # G7623467
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 225-PLUS
- Zoro # G7623467
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Prof. Hacksaw, Alum. Handle, 12 |
Material | Aluminum |
Sub-Category | Bahco |
Description
Pro Hacksaw Aluminum Handle,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, Plug, 3 (C00790)
- STARRETT Prick Punch (816D)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24 TPI, PK5 (3906-300-24-5P)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 12 x 1, 10TPI (3811210)
- Bahco Cutting and Shaping Tools