Shop All Hand Saws
Bahco
Bahco Prize Cut Handsaw, Compass, 12"
Mfr # NP-12-COM
Zoro # G7620420
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Bahco
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Details
Item | Prize Cut Handsaw Cut 12" Compass |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Description
Prize Cut Handsaw,Compass,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (200)
- BETA Evox Screwdriver for Dzus head screws (012011501)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- BAHCO Bahco Bow Saw, Ergo, 24" (10-24-23)
- BAHCO Bahco Bowsaw Blade, 21", Dry Ergo (51-21)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- Bahco Cutting and Shaping Tools