Shop All Hand Saws
Bahco
Bahco Prize Cut Handsaw, 12"
Mfr # NP-12-TEN
Zoro # G7619425
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Sub-Category Bahco
- Color Silver/Orange
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 12" |
Details
Item | Prize Cut Handsaw Cut Handsaw Cut 12" |
Sub-Category | Bahco |
Color | Silver/Orange |
Material | Steel W/plastic Handle |
Description
Prize Cut Handsaw,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 15/16 in. (47360)
- BETA Crimping Plier (016030001)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- Bahco Hand Saws