Shop All Utility Knife Blades
Bahco
Bahco Pallet Blade, 3mm, PK10
Mfr # 3840-228-10/14-PR13-10P
Zoro # G7637290
product price: $30.25
/pk 10, $3.03/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3mm
- Length 228mm
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 3840-228-10/14-PR13-10P
- Zoro # G7637290
- UPC # 7311518255206
- Country of Origin Sweden
- Category Utility Knife Blades
Dimensions
Width | 1.3mm |
Length | 228mm |
Details
Item | Pallet Blade, 3mm, PK10 |
Sub-Category | Bahco |
Description
Pallet Blade,3mm,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- KERSHAW Knife Leek W/ Carbon Fiber Handle (KER1660CF)
- Bahco Knives, Cutters & Snips