Shop All Snips
Bahco
Bahco Multi-Purpose Snip, 7-3/4"
Mfr # 2744
Zoro # G7610255
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Features Lightweight
- Handle Style Bi-Mold Comfort Grip
- Sub-Category Bahco
- Primary Application Cutting Light Sheet Metal, Leather, Wire, Plastic, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7-1/2" |
Details
Features | Lightweight |
Handle Style | Bi-Mold Comfort Grip |
Sub-Category | Bahco |
Item | Multi-Purpose Snip |
Primary Application | Cutting Light Sheet Metal, Leather, Wire, Plastic, Wood |
Description
Multi-Purpose Snip,7-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #3 Round (32403)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 3/4 " L.230 mm (40484040)
- HOWMET AEROSPACE Nose Assy, For 6NCX4, 6NCX5, w/Large Nuts (205400)
- WESTWARD 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (33M341)
- APEX TOOL GROUP Crescent Wiss® 10" Straight Pattern Tinner Snips (WDF10S)
- DYNAMIC Tools 7" Tin Snips (D055031)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- ASTRO PNEUMATIC Flange, 8M Punch, Punching, 7.87" (608PT)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle (M1R)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- Bahco Knives, Cutters & Snips