Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Mini Hacksaw Handle, Aluminum, 10"
Mfr # 208
Zoro # G7646390
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 10"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 208
- Zoro # G7646390
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 10" |
Details
Item | Mini Hacksaw, Alum. Handle, 10 |
Material | Aluminum |
Sub-Category | Bahco |
Description
Mini Hacksaw Handle,Aluminum,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- MILWAUKEE TOOL SHOCKWAVE Impact Phillips #1 Insert Bits (25 Pack) (48-32-4111)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Junior Hacksaw, Wire Handle, 6" (218)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK10 (3906-300-32-10P)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- STANLEY Cushion Grip Jab Saw (15-556)
- Bahco Cutting and Shaping Tools