Shop All Hand Files and Rasps
Bahco
Bahco Mill Saw File, 8" Bastard Cut, 46 TPI
Mfr # 4-138-08-1-0
Zoro # G7610675
product price: $12.89
/ea
Sold in multiples of 10 for $128.90
$128.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 4-138-08-1-0
- Zoro # G7610675
- UPC # 7311518020934
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Mill Saw File, 8", Bastard Cut, 46 TPI |
Sub-Category | Bahco |
Description
Mill Saw File,8 In. Bastard Cut,46 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 5/8-18 H5 3 Flt. Plug TC-LT Spiral Point Tap (030024TC)
- BON TOOL Bon 21-241 Hand Chisel 1-1/4" Carbide Comfort Shape (21-241)
- WESTWARD Clutch Pipe Clamp, Steel Handle and - Throat Depth (4YR41)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (744)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- Bahco Cutting and Shaping Tools