Shop All Hand Files and Rasps
Bahco
Bahco Mill File, Ergo, 8", Bastard Cut, 44 TPI
Mfr # 1-143-08-1-2
Zoro # G7635540
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-143-08-1-2
- Zoro # G7635540
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Mill File, Ergo,8", Bastard Cut,44 TPI |
Sub-Category | Bahco |
Description
Mill File,Ergo,8 In.,Bastard Cut,44 TPI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN020500K3--N21)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-10, Plug, 4 Flutes (015245AS)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF306-CC)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- BAHCO Bahco Taper Saw File, Ergo 5", 48 TPI (4-183-05-2-2)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- BAHCO Bahco Plastic Cut File, 14", Smooth Cut (1-145-14-0-0)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- Bahco Cutting and Shaping Tools