Shop All Hand Files and Rasps
Bahco
Bahco Mill File, 8", Second Cut, 48 TPI
Mfr # 1-143-08-2-0
Zoro # G7635638
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 1-143-08-2-0
- Zoro # G7635638
- UPC # 7311518106034
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Mill File, 8", Second Cut, 48 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Mill File,8 In.,Second Cut,48 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- VERMONT GAGE Plug Gage, Class X, 0.0310 in. dia. (141103100)
- GREAT NECK 1/4 x 4 Inch Slotted Square Shank Screwdriver (73022)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- BAHCO Bahco Slim Taper File, 6", 51 TPI (4-186-06-2-0)
- BAHCO Bahco Square File, 3, 8", Second Cut, 36 TPI (1-170-08-2-0)
- BAHCO Bahco Plastic Cut File, 14", Smooth Cut (1-145-14-0-0)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- BAHCO Bahco Carbide Scraper, Ergo, 2" (650)
- SIMONDS Pillar File, Swiss, Rect., #4/Double (84226500)
- Bahco Hand Files and Rasps