Shop All Hand Files and Rasps
Bahco
Bahco Mill File, 8", Bastard Cut, 44 TPI
Mfr # 1-143-08-1-0
Zoro # G7608231
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Sub-Category Bahco
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 1-143-08-1-0
- Zoro # G7608231
- UPC # 7311518019662
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 8" |
Details
Item | Mill File, 8", Bastard Cut, 44 TPI |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Mill File,8 In.,Bastard Cut,44 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A299)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- WESTWARD 8.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU1)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- BAHCO Bahco Flat File, 8", Second Cut, 36 TPI (1-110-08-2-0)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- BAHCO Bahco Mill File, 8", Second Cut, 48 TPI (1-143-08-2-0)
- BAHCO Bahco Slim Taper File, 8", 43 TPI (4-186-08-2-0)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- URREA Regular triangular file 8" (UFTR8)
- Bahco Hand Files and Rasps