Shop All Hand Files and Rasps
Bahco
Bahco Mill File, 6", Bastard Cut, 48 TPI
Mfr # 1-143-06-1-0
Zoro # G7616178
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Sub-Category Bahco
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 1-143-06-1-0
- Zoro # G7616178
- UPC # 7311518019631
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Mill File, 6", Bastard Cut, 48 TPI |
Sub-Category | Bahco |
Material | Steel |
Color | Silver |
Description
Mill File,6 In.,Bastard Cut,48 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw (DCS512J1)
- AIRCAT DRILL 1/2" REV DRILL RED COMPOSITE (ACA4450)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- BAHCO Bahco Round File, 6", Smooth Cut 56 TPI (1-230-06-3-0)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- EXCEL BLADES Assorted Precision Steel Needle File Set, 4" Mini File Set 12pcs., 12pk (55608)
- Bahco Hand Files and Rasps