Shop All Utility Knife Blades
Bahco
Bahco Laplander and Knife
Mfr # LAP-KNIFE
Zoro # G7601128
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 102mm
- Material Stainless Steel
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # LAP-KNIFE
- Zoro # G7601128
- UPC # 7311518216443
- Country of Origin Sweden
- Category Utility Knife Blades
Dimensions
Length | 102mm |
Details
Material | Stainless Steel |
Sub-Category | Bahco |
Item | Laplander and Knife |
Description
Laplander and Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- BOSTITCH Dispenser, Blade, Wall (11921A)
- Bahco Knives, Cutters & Snips