Shop All Utility Knife Blades
Bahco
Bahco L Triple-Edge Triangle Blade
Mfr # 449
Zoro # G7629161
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25mm
- Material Steel
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 449
- Zoro # G7629161
- Country of Origin Luxembourg
- Category Utility Knife Blades
Dimensions
Length | 25mm |
Details
Material | Steel |
Sub-Category | Bahco |
Item | L Triple-Edge Triangle Blade |
Description
L Triple-Edge Triangle Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 10" Horizontal/Vertical Rotary Table (3900-2330)
- CRAFTSMAN Flexible Magnetic Pickup Tool (CMMT98348)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- BAHCO Bahco Wavy Blade for 650/665 Scraper, 2" (850-1)
- BAHCO Bahco Double Edged Blade, 2" (BAH442)
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- BLADE BANK Blade Bank®, Yellow, 1/Each (KN144)
- Bahco Utility Knife Blades