Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Junior Hacksaw, Ergo, Handle, 6"
Mfr # 228
Zoro # G7622207
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 6"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 228
- Zoro # G7622207
- Country of Origin Germany
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 6" |
Details
Item | Junior Hacksaw, Wood Handle, 6 |
Material | Aluminum |
Sub-Category | Bahco |
Description
Junior Hacksaw,Ergo,Handle,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- BURNDY Type U Crimping Die, Pink, Length (In.): .74 (U38XRT)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- BAHCO Bahco Hacksaw Frame, 12", Comfort Handdle (319-TH)
- BAHCO Bahco Profesional Light Hacksaw Frame (317)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- HOMESTEAD 10 in. Master Mechanic; Mini Hacksaw (HO564889)
- Bahco Cutting and Shaping Tools