Shop All Cutting Pliers
This Product is Discontinued
Bahco
Bahco Joint Pliers, Adjustable, Big-Mouth, Ergo, (Discontinued)
Mfr # 8231
Zoro # G7641098
This Product is Discontinued
Key Features
- Features Maximum Comfort With Minimum Effort Due to the Ergonomic Design; Large Capacity Due to the Extra Wide Opening Jaws; Anti Corrosion Treated
- Handle Type 2-Component
- Jaw Length 53.5mm
- Jaw Width 63mm
- Material High Performance Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 8231
- Zoro # G7641098
- Country of Origin Argentina
- Category Cutting Pliers
Dimensions
Jaw Length | 53.5mm |
Jaw Width | 63mm |
Overall Length | 225mm |
Details
Features | Maximum Comfort With Minimum Effort Due to the Ergonomic Design; Large Capacity Due to the Extra Wide Opening Jaws; Anti Corrosion Treated |
Handle Type | 2-Component |
Material | High Performance Alloy Steel |
Finish | Black Finish |
Item | Joint Pliers,Adjustable,Big-Mouth,Ergo, |
Sub-Category | Bahco |
Description
Joint Pliers,Adjustable,Big-Mouth,Ergo,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.