Shop All Carbide Burs
Bahco
Bahco HSS R Burr, Spherical 7/16", Medium
Mfr # HSSG-D1211M
Zoro # G7628069
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
- Weight (lbs) 30
- Inside Corners Curved
- Number of Bowls 2
- Bowl Depth (In) 9 (L), 7 (R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # HSSG-D1211M
- Zoro # G7628069
- UPC # 7311518023492
- Country of Origin Sweden
- Category Carbide Burs
Dimensions
Bowl Depth (In) | 9 (L), 7 (R) |
Minimum Cabinet Size | 36 |
Width (In) | 31.5 |
Details
Item | HSS R Burr,Spherical 7/16",Medium |
Sub-Category | Bahco |
Weight (lbs) | 30 |
Inside Corners | Curved |
Number of Bowls | 2 |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Front to Back (In) | 20.5 |
Description
HSS R Burr,Spherical 7/16 In.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 132", PK10, Coated, 6" W, 132" L, 60 Grit, Medium, Zirconia, ZK713X (98858)
- OSBORN Untreated Tampico Wheel Brushes, 6" (0002001400)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843324)
- BAHCO Bahco HSS R Burr, Cylinder 1", Medium (HSSG-A1225M)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23251)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG5X6)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- Bahco Carbide Burs