Shop All Carbide Burs
Bahco
Bahco HSS R Burr, Cylinder, Round Nose 1", Medium
Mfr # HSSG-C1225M
Zoro # G7635936
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # HSSG-C1225M
- Zoro # G7635936
- UPC # 7311518023447
- Country of Origin Sweden
- Category Carbide Burs
Details
Sub-Category | Bahco |
Item | HSS R Burr,Cylinder,Round Nose 1",Medium |
Description
HSS R Burr,Cylinder,Round Nose 1 In.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" A/O Rolock Discs - 36 Grit - 10 Pk (12841)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 60 Grit (730009)
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- MAKITA Backing Pad, Hook And Loop 3-5/8"X7-1/4 (194930-6)
- BAHCO Bahco HSS R Burr, Cylinder 1", Medium (HSSG-A1225M)
- MASTERCUT TOOL M07601 12.7x11x6x56 Ball Singlecut (SD-5MMSC)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/8" Shank - SD-53 (23262)
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23322)
- OSG Carbide Bur, Egg, 1/8 in. (800-8010)
- MASTERCUT TOOL 04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut (SC-51DC)
- Bahco Carbide Burs