Shop All Hand Saws
Bahco
Bahco Handsaw, Professional Cut, Gen Purpose, 15"
Mfr # PC-15-GNP
Zoro # G7608916
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15"
- Sub-Category Bahco
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-I (C97337)
- RIDGID Ball Transfer Head (BTH-9)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- BAHCO Bahco Handsaw, Bi-Mold Handle, 22", 7 TPI (PC-22-FILE-U7)
- REED PWR HACK SAW BLADES 16 1-14TP 04495 (Z1614)
- Bahco Hand Saws