Shop All Hand Saws
Bahco
Bahco Handsaw Plaster, Professional Cut
Mfr # PC-24-PLS
Zoro # G7620210
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Sub-Category Bahco
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24" |
Details
Item | Handsaw Plaster Profcut |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Description
Handsaw Plaster,Professional Cut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Socket (SHD13121)
- MITUTOYO Blb-6" (180-402U)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- BAHCO Bahco Stradivarius Musical Saw (296)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- Bahco Cutting and Shaping Tools