Shop All Hand Saws
Bahco
Bahco Handsaw
Mfr # NP-16-U7/8-HP
Zoro # G7632427
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Sub-Category Bahco
- Material Steel W/plastic Handle
- Color Silver/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16" |
Details
Item | PrizeCut Universal Saw 16 inch |
Sub-Category | Bahco |
Material | Steel W/plastic Handle |
Color | Silver/Orange |
Description
Handsaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- WALDMANN Omnivue LED, 120V, 35" Reach w/Clamp (113178005)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-23)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- Bahco Cutting and Shaping Tools