Shop All Hand Saws
Bahco
Bahco Handsaw, 10", Dovetail Flex
Mfr # PC-10-DTF
Zoro # G7643225
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
- Color Silver/Orange
- Material Steel W/plastic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 10" |
Details
Item | Profcut Handsaw 10" Dovetail Flex. |
Sub-Category | Bahco |
Color | Silver/Orange |
Material | Steel W/plastic Handle |
Description
Handsaw,10 In.,Dovetail Flex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" (PC-22-GT7)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- Bahco Cutting and Shaping Tools