Shop All Hand Files and Rasps
Bahco
Bahco Half Round File, 10", Second Cut, 30 TPI
Mfr # 1-210-10-2-0
Zoro # G7625077
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Sub-Category Bahco
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bahco
- MFR # 1-210-10-2-0
- Zoro # G7625077
- UPC # 7311518020170
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Half Round File, 10", Second Cut, 30 TPI |
Sub-Category | Bahco |
Color | Silver |
Material | Steel |
Description
Half Round File,10 In.,Second Cut,30 TPI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Locking Latch (0890SMC)
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- RAPID Hammer Tacker, Heavy Duty (90065)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26027)
- BAHCO Bahco Square File, Ergo, 8" Bastard, 25 TPI (1-160-08-1-2)
- BAHCO Bahco Half Round File, Ergo, 12", Bastard, 20T (1-210-12-1-2)
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- BAHCO Bahco Half Round File, 6", Bastard Cut, 33 TPI (1-210-06-1-0)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- BAHCO Bahco Mill File, 10", Bastard Cut, 40 TPI (1-143-10-1-0)
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- Bahco Cutting and Shaping Tools