Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Frame, 12", Comfort Handdle
Mfr # 319-TH
Zoro # G7632585
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12"
- Sub-Category Bahco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 319-TH
- Zoro # G7632585
- UPC # 662459331168
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Tools@Height, Hacksaw Frame 319-Th |
Material | Aluminum |
Sub-Category | Bahco |
Description
Hacksaw Frame,12 In.,Comfort Handdle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 15 mm Size of mount 9x12 mm (58221015)
- MICRO 100 Grooving Tool (QFR-079-8)
- FREUD Wavy Joint Bit, 5/8" dia. (85-033)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- BAHCO Bahco Coping Saw Blade, 6", 15 TPI, PK5 (303-5P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 32T, PK100 (3906-300-32-100)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- GROZ Coping Saw, 6.5", 15 TPI Blade (30221)
- Bahco Cutting and Shaping Tools