Shop All Hacksaw and Coping Saw Blades
Bahco
Bahco Hacksaw Blade, Bimetal, 12", PK3
Mfr # 3906-300-3P
Zoro # G7608408
product price: $5.45
/pk 3, $1.82/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material BiMetal
- Length 12"
- Sub-Category Bahco
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bahco
- MFR # 3906-300-3P
- Zoro # G7608408
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Length | 12" |
Details
Item | Bimetal 12" Hacksaw Blade 18,24,32 TPI - 3 Pk |
Material | BiMetal |
Sub-Category | Bahco |
Color | Orange |
Description
Hacksaw Blade,Bimetal,12 In.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #15 (45685)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", 24T, PK10 (3906-300-24-10P)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- BAHCO Bahco Junior Hacksaw, Plastic Handle, 6" (268)
- BAHCO Bahco Do It Yourself Hacksaw Frame (306)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- Bahco Hacksaw and Coping Saw Blades